Adapter, Steel, 4-1/2 in Overall L.
Mfr # PFC1671830
Zoro # G011899058
product price: $52.24
/eaKey Features
Overall Length
4 1/2 in
Mandrel Material
Steel
Compatible Anchor Type
Adhesive Anchors
Product Type
Brush SDS Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PFC1671830
Zoro #
G011899058
UPC #
075352308005
Country of Origin
Germany
Dimensions
Overall Length
4 1/2 in
Details
Item
Adapter
Mandrel Material
Steel
Compatible Anchor Type
Adhesive Anchors
Product Type
Brush SDS Adapter
Description
Adapter, Product Type Brush SDS Adapter, Compatible Anchor Type Adhesive Anchors, Overall Length 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.