This item is Discontinued.

Dewalt 5" PSA Pad - Medium DW4382

5" PSA Pad - Medium (Discontinued)

  • Mfr # DW4382
  • Zoro # G7637165
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW4382
Zoro #
G7637165
UPC #
028874043824
Country of Origin
Mexico

Dimensions

Disc Diameter
5"
Diameter
5"
Thickness
3/8"

Details

Item
Disc Backup Pad
Face Mounting Type
Adhesive/PSA
Back Mounting Type
Adhesive/PSA
Max. RPM
13,000
Density
Medium
Vacuum Hole Design
No Hole
Max. Speed
13,000 rpm
Body Material
Foam

Description

The DW4382 5" PSA Pad - Medium is a zero hole replacement pad for sanders without dust collection.
  • 5" PSA replacement pad
  • Zero-hole pad for sanders without dust collection
  • Designed to fit on D26450, D26451, D26451K, D26453K, D26456 model sanders
. The DW4382 5" PSA Pad - Medium is a zero hole replacement pad for sanders without dust collection.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.