Adj. H Portable Steel Welding Sawhorse

  • Mfr # DXMF3603WSH

  • Zoro # G607352424


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Clamping System
Built-In V-Grooves
Includes
Material Arm
Work Surface Width
17 1/2 in
Included Components
Handle
Assembly
Partially Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXMF3603WSH
Zoro #
G607352424
UPC #
099198927992
Country of Origin
China

Dimensions

Work Surface Width
17 1/2 in
Height Adjustment Mechanism
Pull Pin; Tension Latch
Folded Depth
3 in
Minimum Adjustable Height
25 in
Overall Width
17 1/2 in
Folded Width
36 in
Folded Height
8 1/2 in
Maximum Adjustable Height
33 in
Height Adjustability
Adjustable Height
Height Adjustment Increments
1 in

Details

Item
Welding Sawhorse
Clamping System
Built-In V-Grooves
Includes
Material Arm
Included Components
Handle
Assembly
Partially Assembled
Frame Material
Steel
Overall Load Capacity
1,100 lb
Portability
Fold-Up Body
Frame Material Finish
Powder Coated; Galvanized
Frame Metal Material Gauge
14 ga
Work Surface Material
Steel

Description

Welding Sawhorse, Clamping System Built-In V-Grooves, Folded Depth 3 in, Folded Width 36 in, Frame Material Steel, Height Adjustment Mechanism Pull Pin; Tension Latch, Minimum Adjustable Height 25 in, Overall Fixed Height Not Applicable, Overall Load Capacity 1,100 lb, Overall Width 17 1/2 in, Work Surface Material Steel, Work Surface Width 17 1/2 in, Included Components Handle, Assembly Partially Assembled, Caster Mount Type Not Applicable, Caster Type Not Applicable, Folded Height 8 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.