Adjustable Wrench, 12", Steel
Mfr # DWHT80269
Zoro # G7302497
product price: $17.45
/eaSold in multiples of 4 for $69.80
Key Features
Overall Length
12 in
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DWHT80269
Zoro #
G7302497
UPC #
-
Country of Origin
China
Dimensions
Overall Length
12 in
Details
Item
Adjustable Wrench
Material
Alloy Steel
Description
The new DEWALT® line of adjustable wrenches features a refreshed look and design that includes a lighter more balanced weight (in comparison to DEWALT's first line of adjustable wrenches). These wrenches also have a comfortable handle to help reduce fatigue over a period of use. Offered in 9 sizes ranging from 4" to 24" and including a spud construction wrench, the DEWALT® adjustable wrench line has the right tool size available for most jobs at hand.
- • Precision jaws engineered to facilitate minimal jaw movement between moveable and fixed jaws for precise adjustments
- • Extra wide jaw capacity for larger range of fasteners
- • Wide solid steel handle features a rounded i-beam design for comfort and control
Designed for:
- • (1) Metal Adjustable Wrench 300mm / 12 in.
Additional Features:
- • Flared end on handle helps prevent hand slipping off during use
- • Laser etched markings for precise adjustments
- • Extended length jaws for added reach into tight spaces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.