Shop DEWALT

Air Compressor, 0.4 hp, 2.5 gal, 20VDC

  • Mfr # DCC2520T1
  • Zoro # G507205035

product price: 
$
489.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Includes
(1) DCB1106 6A Charger, (1) DCB606 20V/60V MAX* 6.0 AH Battery, (1) DCC2520 20V MAX* Cordless Air Compressor
Overall Length
14 in
Overall Height
15.5 in
Weight
21.5 lb
Standards
cULus
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCC2520T1
Zoro #
G507205035
UPC #
885911772891
Country of Origin
United States

Dimensions

Overall Length
14 in
Overall Height
15.5 in
Overall Width
12 in
Air Tank Size
2.5 gal
Outlet Size
1/4 in
Wire Rope Length
14 in
Length
14 in

Details

Includes
(1) DCB1106 6A Charger, (1) DCB606 20V/60V MAX* 6.0 AH Battery, (1) DCC2520 20V MAX* Cordless Air Compressor
Weight
21.5 lb
Standards
cULus
Output Power
0.4 hp
Item
Cordless Air Compressor
Motor Type
Brushless
Outlet Gender
Female
Current Rating
22 A
Maximum Operating Pressure
140 psi
Maximum Speed
3,430 RPM
Cylinder Material
Aluminum
Outlet Type
NPT
Sound Level
80 dBA
Average Pump Life
500 hr
Free Air Flow Rate
1 scfm
Input Voltage
20V DC
Air Tank Style
Pancake
Lubrication Type
Oil Free

Description

The DEWALT DCC2520T1 is a cordless air compressor designed for portability and convenience, powered by a 20V DC brushless motor. With a 2.5-gallon pancake-style tank and oil-free pump, this unit supplies compressed air and operates without a cord; oil-free pump reduces routine maintenance, making it suitable for various pneumatic tool applications where mobility is important.


Key Features of the DEWALT DCC2520T1 Cordless Air Compressor:

  • Power Source: Operates on a 20V/60V MAX* battery (included), eliminating the need for an AC power supply.

  • Air Delivery: Delivers up to 1.0 SCFM at 90 psi with a maximum operating pressure of 140 psi, supporting operation of compatible pneumatic tools.

  • Pump Type: Oil-free design minimizes routine maintenance requirements and downtime.

  • Motor Type: Brushless motor; rated output power is 0.4 hp.

  • Tank Capacity & Style: Features an aluminum cylinder with a 2.5-gallon pancake tank style

  • User Controls: OneTurnTM regulator enables user adjustment of pressure

  • Noise Level: Operates at an average sound level of 80 dBA to help minimize noise in work areas.

  • Includes Accessories: Comes complete with (1) DCB1106 charger, (1) DCB606 battery, and (1) cordless compressor unit; outlet size is standard female NPT at 1/4 in.

Restrictions

Hazardous material

Ratings & reviews