Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Lock Adapter, For 1 7/16 in Hose dia

  • Mfr # DWV9036

  • Zoro # G016567730


product price: $30.35
/ea

Key Features

Kit Contents
(1) Connector
Compatible with Manufacturer Part Number
DWV015
Product Type
Air Lock(R) Adapter
OSHA Table 1 Compliant
Not OSHA Table 1 Compliant
Wet or Dry Use
Dry/Wet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWV9036
Zoro #
G016567730
UPC #
885911886017
Country of Origin
China

Dimensions

Compatible Hose Diameters
1 7/16 in

Details

Kit Contents
(1) Connector
Compatible with Manufacturer Part Number
DWV015
Product Type
Air Lock(R) Adapter
OSHA Table 1 Compliant
Not OSHA Table 1 Compliant
Wet or Dry Use
Dry/Wet
Item
Air Lock Adapter
Hose Connector Type
Hose Connector
Application
DWV015 DEWALT Dust Extractors
Compatible Tool Type
Universal
Dust Compartment Type
Separate Vacuum
Extractor Mounting Location
On-Tool
Number of Pieces
1

Description

Air Lock Adapter, Dust Compartment Type Separate Vacuum, OSHA Table 1 Compliant Not OSHA Table 1 Compliant, Extractor Mounting Location On-Tool, Compatible Chuck Style Not Applicable, Application DWV015 DEWALT Dust Extractors, Compatible Hose Diameters 1 7/16 in, Wet or Dry Use Dry/Wet, Filtration Type Not Applicable, Maximum Application Diameter Not Applicable, Solid Bit Optimal Drilling Range in Concrete Not Applicable, Product Type Air Lock(R) Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.