Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Mover, 1/5 HP, 600 air flow (CFM), 3 speed, 10 ft. cord.

  • Mfr # DXAM2260

  • Zoro # G803479864


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Voltage
120
Color
Black/Yellow
Length
12.32
Height
12.63
Width
12.32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXAM2260
Zoro #
G803479864
UPC #
810941030192
Country of Origin
China

Dimensions

Length
12.32
Height
12.63
Width
12.32
Depth
12.32

Details

Voltage
120
Color
Black/Yellow
Features
3 use postiions - Flat, 45 degrees and 90 degrees
For Use With
drying large rooms
Application
shop drying larger rooms, drying carpet and flooring and drying larger surfaces
Weight
9.57

Description

The DeWalt 600 CFM portable air mover is a multi-purpose air mover equipt with 3 speeds pefect for drying carpet or flooring. This air mover is a great addition to any shop. It's versatility, lightweight and compact design, make it a great solution for drying multiple surfaces.



Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.