Air Mover, 1/5 HP, 600CFM, 3 Speed
Mfr # DXAM2260
Zoro # G122603803
product price: $107.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DXAM2260
Zoro #
G122603803
UPC #
810941030192
Country of Origin
China
Description
Centrifugal Blower, Pivoting No, Air Flow Direction Horizontal and Vertical, Maximum Airflow Capacity 600 cfm, Number of Speeds 3, Motor Horsepower 1/5 hp, Nameplate Voltage 120V AC, Full Load Current 1.5 A, Frequency 60 Hz, Daisy Chain Capability Yes, Number of Power Outlets 2, GFCI Protected No, Power Cord Length 10 ft, Standards ETL, Overall Height 13 9/16 in, Overall Length 13 3/16 in, Application Commercial, Home and Office, Industrial, Housing Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.