Zoro Homepage

Air Nozzle, 18" L

  • Mfr # 08292-PWR

  • Zoro # G412648347


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Overall Length
18 in
Product Type
Air Nozzle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08292-PWR
Zoro #
G412648347
UPC #
075352082929
Country of Origin
United States

Dimensions

Overall Length
18 in

Details

Item
Air Nozzle
Product Type
Air Nozzle

Description

Air Nozzle, Product Type Air Nozzle, Overall Length 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.