Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Piping System

  • Mfr # DXCM024-0400

  • Zoro # G405312781


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
300 PSI
Tube Length
50 ft.
Thread Size
3/8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXCM024-0400
Zoro #
G405312781
UPC #
846212081747
Country of Origin
China

Dimensions

Tube Length
50 ft.
Thread Size
3/8 in.

Details

Max. Pressure
300 PSI

Description

With the DEWALT 3/4 in. ID Air Piping Kit (DXCM024-0400), plumb your shop air lines easily and anyway you want it. With only a wrench needed to tighten, this air piping system is easy to install and is adaptable. The tubing can be installed in the wall or directly on the wall. The continuous pipe length and compression style fittings ensure a tight, leak-free fit while the corrosion-free construction will not degrade and prevents rust contamination in the air stream. Get the convenience of air wherever you need it, look to the DEWALT Compressed Air Piping System.


  • • Extend compressed air where you needed

  • • Allow for multiple work stations to ensure quick and easy job

  • • Corrosion and abrasive resistant to ensure no tears or leaks

Designed for:


  • • (36) Accessories

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.