This item is Discontinued.

Dewalt 14" X 1/8" X 1" (3F) Aluminum Oxide A24R High Speed Cutting Wheel DW8020R3

14" X 1/8" X 1" (3F) Aluminum Oxide A24R High Speed Cutting Wheel (Discontinued)

  • Mfr # DW8020R3
  • Zoro # G0323010
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW8020R3
Zoro #
G0323010
UPC #
885911382182
Country of Origin
Canada

Dimensions

Abrasive Wheel Diameter
14"
Arbor Hole Size
1"
Diameter
14"
Thickness
1/8"

Details

Abrasive Material
Aluminum Oxide
Abrasive Wheel Type
Type 1
Series
High Performance(TM)
Item
Abrasive Cut-Off Wheel

Description

Abrasive Cut-Off Wheel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.