This item is Discontinued.

Dewalt Alum Oxide CuttIng Wheel, 14Inx1/8Inx20mm, Arbor Hole Size: 1In DW8021R

Alum Oxide CuttIng Wheel, 14Inx1/8Inx20mm, Arbor Hole Size: 1In (Discontinued)

  • Mfr # DW8021R
  • Zoro # G0323178
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW8021R
Zoro #
G0323178
UPC #
885911382212
Country of Origin
Canada

Dimensions

Abrasive Wheel Diameter
14"
Arbor Hole Size
1"
Diameter
14"
Thickness
1/8"

Details

Abrasive Material
Aluminum Oxide
Abrasive Wheel Type
Type 1
Series
High Performance(TM)
Item
Alum Oxide Cutting Wheel,14"x1/8"x20mm

Description

Alum Oxide Cutting Wheel,14 In.x1/8 In.x20mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.