Shop DEWALT
See all product information
Create Account
Anchor, PK100
- Mfr # 7312SD4USA-PWR
- Zoro # G223958376
product price:Â
$
422.99
/pk of 100, $4.23/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Maximum Material Thickness
1 in
Anchor Diameter
3/8 in
Includes
Nuts and Washers
Industry Standards
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7312SD4USA-PWR
- Zoro #
- G223958376
- UPC #
- 0075352137995
- Country of Origin
- United States
- Item
- Wedge Anchor
- Includes
- Nuts and Washers
- Industry Standards
- Material
- Stainless Steel
- Series
- Power-Stud(R)+ SD4
- Seismic Approved
- Yes
- Features
- Maximum Installation Torque
- 25 ft-lb
- ICC Approval Type
- Cracked and Uncracked Concrete
- Thread Style
- Fully Threaded
- Finish
- Plain
- Wedge Anchor Type
- Wedge Expansion Anchor
- Thread Type
- Coarse
- Compatible Material
- Concrete
- System of Measurement
- Inch
- Traction Material
- Stainless Steel
Dimensions
- Maximum Material Thickness
- 1 in
- Anchor Diameter
- 3/8 in
- Thread Length
- 1 3/8 in
- Overall Length
- 2 3/4 in
- Thread Size
- 3/8"-16
- Minimum Installation Depth
- 1 3/8 in
- Nut Width
- 0.5625 in
- Washer Outside Diameter
- 0.8125 in
- Drill Bit Size
- 3/8 in
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Thread Size 3/8 In.-16, Overall Length 2 3/4 in, Thread Length 1 3/8 in, Material Stainless Steel, Finish Plain, Drill Bit Size 3/8 in, Minimum Installation Depth 1 3/8 in, Nut Width 0.5625 in, Washer Outside Diameter 0.8125 in, Wedge Anchor Type Wedge Expansion Anchor, Seismic Approved Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.