Shop DEWALT
See all product information
Create Account
Anchor, PK100
- Mfr # 7323SD4USA-PWR
- Zoro # G423958312
product price:Â
$
711.99
/pk of 100, $7.12/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Stainless Steel
Thread Type
Coarse
Industry Standards
Anchor Diameter
1/2 in
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7323SD4USA-PWR
- Zoro #
- G423958312
- UPC #
- 0075352321165
- Country of Origin
- United States
- Item
- Wedge Anchor
- Material
- Stainless Steel
- Thread Type
- Coarse
- Industry Standards
- Thread Style
- Fully Threaded
- Series
- Power-Stud(R)+ SD4
- Finish
- Plain
- ICC Approval Type
- Cracked and Uncracked Concrete
- System of Measurement
- Inch
- Seismic Approved
- Yes
- Maximum Installation Torque
- 40 ft-lb
- Includes
- Nuts and Washers
- Wedge Anchor Type
- Wedge Expansion Anchor
- Compatible Material
- Concrete
- Features
- Traction Material
- Stainless Steel
Dimensions
- Anchor Diameter
- 1/2 in
- Minimum Installation Depth
- 1 7/8 in
- Overall Length
- 4 1/2 in
- Washer Outside Diameter
- 1.0625 in
- Nut Width
- 0.75 in
- Thread Size
- 1/2"-13
- Drill Bit Size
- 1/2 in
- Thread Length
- 2 3/4 in
- Maximum Material Thickness
- 2 1/8 in
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 1/2 in, Thread Size 1/2 In.-13, Overall Length 4 1/2 in, Thread Length 2 3/4 in, Material Stainless Steel, Finish Plain, Drill Bit Size 1/2 in, Minimum Installation Depth 1 7/8 in, Nut Width 0.75 in, Washer Outside Diameter 1.0625 in, Wedge Anchor Type Wedge Expansion Anchor, Seismic Approved Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.