Shop DEWALT
See all product information
Create Account
Anchor, PK100
- Mfr # 7346SD4USA-PWR
- Zoro # G723958692
product price:Â
$
778.99
/pk of 100, $7.79/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Finish
Plain
Maximum Material Thickness
2 7/8 in
Maximum Installation Torque
110 ft-lb
Overall Length
7 in
Washer Outside Diameter
1.4688 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7346SD4USA-PWR
- Zoro #
- G723958692
- UPC #
- 0075352321240
- Country of Origin
- United States
- Item
- Wedge Anchor
- Finish
- Plain
- Maximum Installation Torque
- 110 ft-lb
- Series
- Power-Stud(R)+ SD4
- Wedge Anchor Type
- Wedge Expansion Anchor
- Material
- Stainless Steel
- Industry Standards
- ICC Approval Type
- Cracked and Uncracked Concrete
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Features
- Compatible Material
- Concrete
- Includes
- Nuts and Washers
- System of Measurement
- Inch
- Seismic Approved
- Yes
- Traction Material
- Stainless Steel
Dimensions
- Maximum Material Thickness
- 2 7/8 in
- Overall Length
- 7 in
- Washer Outside Diameter
- 1.4688 in
- Nut Width
- 1.125 in
- Anchor Diameter
- 3/4 in
- Thread Length
- 4 5/8 in
- Minimum Installation Depth
- 3 3/8 in
- Thread Size
- 3/4"-10
- Drill Bit Size
- 3/4 in
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/4 in, Thread Size 3/4 In.-10, Overall Length 7 in, Thread Length 4 5/8 in, Material Stainless Steel, Finish Plain, Drill Bit Size 3/4 in, Minimum Installation Depth 3 3/8 in, Nut Width 1.125 in, Washer Outside Diameter 1.4688 in, Wedge Anchor Type Wedge Expansion Anchor, Seismic Approved Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.