Anchor, PK100
- Mfr # 7604SD6USA-PWR
- Zoro # G123958360
product price:Â
$
520.99
/pk of 100, $5.21/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Size
1/4"-20
Thread Type
Coarse
Industry Standards
Maximum Material Thickness
1 7/8 in
Nut Width
0.4375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7604SD6USA-PWR
- Zoro #
- G123958360
- UPC #
- 0075352341514
- Country of Origin
- United States
Dimensions
- Thread Size
- 1/4"-20
- Maximum Material Thickness
- 1 7/8 in
- Nut Width
- 0.4375 in
- Washer Outside Diameter
- 0.625 in
- Minimum Installation Depth
- 1 1/8 in
- Anchor Diameter
- 1/4 in
- Drill Bit Size
- 1/4 in
- Overall Length
- 3 1/4 in
Details
- Item
- Wedge Anchor
- Thread Type
- Coarse
- Industry Standards
- Compatible Material
- Concrete
- Finish
- Plain
- Thread Style
- Fully Threaded
- Material
- Stainless Steel
- Includes
- Nuts and Washers
- Seismic Approved
- Yes
- Series
- Power-Stud(R)+ SD6
- Maximum Installation Torque
- 6 ft-lb
- System of Measurement
- Inch
- Features
- ICC Approval Type
- Cracked and Uncracked Concrete
- Wedge Anchor Type
- Wedge Expansion Anchor
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 1/4 in, Thread Size 1/4 In.-20, Overall Length 3 1/4 in, Material Stainless Steel, Finish Plain, Drill Bit Size 1/4 in, Minimum Installation Depth 1 1/8 in, Nut Width 0.4375 in, Washer Outside Diameter 0.625 in, Wedge Anchor Type Wedge Expansion Anchor, Seismic Approved Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.