Anchor, PK100
- Mfr # 7615SD6USA-PWR
- Zoro # G723958449
product price:Â
$
490.99
/pk of 100, $4.91/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Material
Concrete
Thread Length
2 3/8 in
Minimum Installation Depth
1 3/8 in
System of Measurement
Inch
Overall Length
3 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7615SD6USA-PWR
- Zoro #
- G723958449
- UPC #
- 0075352139135
- Country of Origin
- United States
Dimensions
- Thread Length
- 2 3/8 in
- Minimum Installation Depth
- 1 3/8 in
- Overall Length
- 3 3/4 in
- Drill Bit Size
- 3/8 in
- Maximum Material Thickness
- 2 in
- Thread Size
- 3/8"-16
- Nut Width
- 0.5625 in
- Anchor Diameter
- 3/8 in
- Washer Outside Diameter
- 0.8125 in
Details
- Item
- Wedge Anchor
- Compatible Material
- Concrete
- System of Measurement
- Inch
- Maximum Installation Torque
- 25 ft-lb
- Material
- Stainless Steel
- Industry Standards
- Features
- Seismic Approved
- Yes
- ICC Approval Type
- Cracked and Uncracked Concrete
- Series
- Power-Stud(R)+ SD6
- Wedge Anchor Type
- Wedge Expansion Anchor
- Thread Type
- Coarse
- Includes
- Nuts and Washers
- Finish
- Plain
- Thread Style
- Fully Threaded
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Thread Size 3/8 In.-16, Overall Length 3 3/4 in, Thread Length 2 3/8 in, Material Stainless Steel, Finish Plain, Drill Bit Size 3/8 in, Minimum Installation Depth 1 3/8 in, Nut Width 0.5625 in, Washer Outside Diameter 0.8125 in, Wedge Anchor Type Wedge Expansion Anchor, Seismic Approved Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.