Anchor, PK100
- Mfr # 7617SD6USA-PWR
- Zoro # G623958846
product price:Â
$
652.99
/pk of 100, $6.53/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Wedge Anchor Type
Wedge Expansion Anchor
Thread Length
5 5/8 in
Washer Outside Diameter
0.8125 in
System of Measurement
Inch
Series
Power-Stud(R)+ SD6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7617SD6USA-PWR
- Zoro #
- G623958846
- UPC #
- 0075352139180
- Country of Origin
- United States
- Item
- Wedge Anchor
- Wedge Anchor Type
- Wedge Expansion Anchor
- System of Measurement
- Inch
- Series
- Power-Stud(R)+ SD6
- Maximum Installation Torque
- 25 ft-lb
- Compatible Material
- Concrete
- ICC Approval Type
- Cracked and Uncracked Concrete
- Industry Standards
- Material
- Stainless Steel
- Includes
- Nuts and Washers
- Finish
- Plain
- Features
- Seismic Approved
- Yes
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Traction Material
- Stainless Steel
Dimensions
- Thread Length
- 5 5/8 in
- Washer Outside Diameter
- 0.8125 in
- Drill Bit Size
- 3/8 in
- Overall Length
- 7 in
- Anchor Diameter
- 3/8 in
- Thread Size
- 3/8"-16
- Maximum Material Thickness
- 5 1/4 in
- Nut Width
- 0.5625 in
- Minimum Installation Depth
- 1 3/8 in
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Thread Size 3/8 In.-16, Overall Length 7 in, Thread Length 5 5/8 in, Material Stainless Steel, Finish Plain, Drill Bit Size 3/8 in, Minimum Installation Depth 1 3/8 in, Nut Width 0.5625 in, Washer Outside Diameter 0.8125 in, Wedge Anchor Type Wedge Expansion Anchor, Seismic Approved Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.