Shop DEWALT
See all product information
Create Account
Anchor, PK100
- Mfr # 7627SD6USA-PWR
- Zoro # G323958610
product price:Â
$
496.99
/pk of 100, $4.97/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
8 1/2 in
System of Measurement
Inch
ICC Approval Type
Cracked and Uncracked Concrete
Series
Power-Stud(R)+ SD6
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7627SD6USA-PWR
- Zoro #
- G323958610
- UPC #
- 0885912000306
- Country of Origin
- United States
- Item
- Wedge Anchor
- System of Measurement
- Inch
- ICC Approval Type
- Cracked and Uncracked Concrete
- Series
- Power-Stud(R)+ SD6
- Finish
- Plain
- Compatible Material
- Concrete
- Seismic Approved
- Yes
- Features
- Industry Standards
- Material
- Stainless Steel
- Wedge Anchor Type
- Wedge Expansion Anchor
- Includes
- Nuts and Washers
- Thread Style
- Fully Threaded
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 8 1/2 in
- Minimum Installation Depth
- 1 7/8 in
- Washer Outside Diameter
- 1.0625 in
- Maximum Material Thickness
- 7 5/8 in
- Nut Width
- 0.75 in
- Thread Size
- 1/2"-13
- Anchor Diameter
- 1/2 in
- Drill Bit Size
- 1/2 in
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 1/2 in, Thread Size 1/2 In.-13, Overall Length 8 1/2 in, Material Stainless Steel, Finish Plain, Drill Bit Size 1/2 in, Minimum Installation Depth 1 7/8 in, Nut Width 0.75 in, Washer Outside Diameter 1.0625 in, Wedge Anchor Type Wedge Expansion Anchor, Seismic Approved Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.