Shop DEWALT
See all product information
Create Account
Anchor, PK100
- Mfr # 7646SD6USA-PWR
- Zoro # G823958905
product price:Â
$
840.99
/pk of 100, $8.41/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Features
ICC Approval Type
Cracked and Uncracked Concrete
System of Measurement
Inch
Maximum Material Thickness
2 7/8 in
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7646SD6USA-PWR
- Zoro #
- G823958905
- UPC #
- 0075352295817
- Country of Origin
- United States
- Item
- Wedge Anchor
- Features
- ICC Approval Type
- Cracked and Uncracked Concrete
- System of Measurement
- Inch
- Thread Type
- Coarse
- Series
- Power-Stud(R)+ SD6
- Material
- Stainless Steel
- Maximum Installation Torque
- 110 ft-lb
- Wedge Anchor Type
- Wedge Expansion Anchor
- Industry Standards
- Finish
- Plain
- Thread Style
- Fully Threaded
- Compatible Material
- Concrete
- Includes
- Nuts and Washers
- Seismic Approved
- Yes
- Traction Material
- Stainless Steel
Dimensions
- Maximum Material Thickness
- 2 7/8 in
- Minimum Installation Depth
- 3 3/8 in
- Drill Bit Size
- 3/4 in
- Anchor Diameter
- 3/4 in
- Nut Width
- 1.125 in
- Overall Length
- 3/4 in
- Washer Outside Diameter
- 1.4688 in
- Thread Size
- 3/4"-10
- Thread Length
- 4 5/8 in
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/4 in, Thread Size 3/4 In.-10, Overall Length 3/4 in, Thread Length 4 5/8 in, Material Stainless Steel, Finish Plain, Drill Bit Size 3/4 in, Minimum Installation Depth 3 3/8 in, Nut Width 1.125 in, Washer Outside Diameter 1.4688 in, Wedge Anchor Type Wedge Expansion Anchor, Seismic Approved Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.