Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anchor, PK20

  • Mfr # 7442SD1USA-PWR

  • Zoro # G422657469


product price: $127.99
/pk 20, $6.40/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7442SD1USA-PWR
Zoro #
G422657469
UPC #
0198706014114
Country of Origin
United States

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 5 1/2 in, Thread Size 3/4 In.-10, Overall Length 5 1/2 in, Thread Length 3 in, Eyelet Hole Size Not Applicable, Material Steel, Material Grade/Class Medium Carbon, Finish Zinc Plated, Compatible Material Block, Concrete, Drill Bit Size 3/4 in, Nut Width 1.125 in, Washer Outside Diameter 1.4688 in, Wedge Anchor Type Mechanical Wedge Anchor, Seismic Approved Yes, ICC Approved for Cracked Concrete Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.