Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7412SD1USA-PWR
Zoro #
G722658425
UPC #
0198706014336
Country of Origin
United States
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Thread Size 3/8 In.-16, Overall Length 2 3/4 in, Thread Length 1 3/8 in, Eyelet Hole Size Not Applicable, Material Steel, Material Grade/Class Medium Carbon, Finish Zinc Plated, Compatible Material Block, Concrete, Drill Bit Size 3/8 in, Nut Width 0.8125 in, Washer Outside Diameter 0.8125 in, Wedge Anchor Type Mechanical Wedge Anchor, Seismic Approved Yes, ICC Approved for Cracked Concrete Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.