Calk-In Single Lag Shield, Alloy Steel, 50 PK
Mfr # 09240-PWR
Zoro # G8722935
product price: $88.15
/pk 50, $1.76/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete; Hollow Block; Brick
Overall Length
1-1/2"
Sub-Brand
Calk-In
Material
Alloy Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09240-PWR
Zoro #
G8722935
UPC #
753520924096
Country of Origin
Viet Nam
Dimensions
Anchor Diameter
7/8"
Overall Length
1-1/2"
Drill Bit Size
7/8"
Minimum Hole Depth
1-1/2"
Thread Size
1/2"-13
Screw Size
1/2 in
Thread Depth
1.125 in
Minimum Installation Depth
1 1/2 in
Bolt or Rod Size
1/2 in
Description
Expansion Screw Anchor, Anchor Diameter 1/2 in, Overall Length 1 1/2 in, Screw Size 1/2 in, Thread Size 1/2 In.-13, Thread Depth 1.125 in, Thread Type Coarse, Material Zamac Alloy, Finish Plain, Drill Bit Size 7/8 in, Minimum Installation Depth 1 1/2 in, System of Measurement Inch, Expansion Anchor Type Caulking Anchor, Material Grade/Class Not Graded, Compatible Material Block, Brick, Concrete, Stone, Installation Method Machine Screw, Minimum Hole Depth 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.