Anchoring Adhesive, 10 oz, Epoxy
Mfr # 08166N-PWR
Zoro # G712648283
product price: $20.89
/eaSold in multiples of 12 for $250.68
Key Features
Container Type
Tube
ICC Approved for Un-Cracked Concrete
Yes
Industry Standards
VOC Compliant
ICC Approved for Cracked Concrete
Yes
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08166N-PWR
Zoro #
G712648283
UPC #
075352866680
Country of Origin
Slovenia
Dimensions
Container Size
10 oz
Details
Item
Anchoring Adhesive
Container Type
Tube
ICC Approved for Un-Cracked Concrete
Yes
Industry Standards
VOC Compliant
ICC Approved for Cracked Concrete
Yes
Color
White
Features
UV-Resistant
Resin Type
Epoxy
Description
Anchoring Adhesive, Compatible Anchor Type Not Applicable, Compatible Material Not Applicable, Container Size 10 oz, Container Type Tube, Includes Not Applicable, Mixing Ratio Not Applicable, Full Cure Time Not Applicable, Minimum Performance Temperature Not Applicable, Maximum Performance Temperature Not Applicable, Ultimate Tension Strength (4,000 psi Concrete) Not Applicable, Resin Type Epoxy, ICC Approved for Cracked Concrete Yes, ICC Approved for Un-Cracked Concrete Yes, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.