Anchoring Adhesive, 10 oz, Epoxy
Mfr # 08168N-PWR
Zoro # G912648267
product price: $20.89
/eaSold in multiples of 12 for $250.68
Item requires special delivery charges. A $16.25 per item surcharge will be applied.
Key Features
Container Type
Tube
ICC Approved for Un-Cracked Concrete
Yes
Industry Standards
VOC Compliant
ICC Approved for Cracked Concrete
Yes
Resin Type
Epoxy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08168N-PWR
Zoro #
G912648267
UPC #
075352866703
Country of Origin
Slovenia
Dimensions
Container Size
10 oz
Details
Item
Anchoring Adhesive
Container Type
Tube
ICC Approved for Un-Cracked Concrete
Yes
Industry Standards
VOC Compliant
ICC Approved for Cracked Concrete
Yes
Resin Type
Epoxy
Features
UV-Resistant
Color
Gray
Description
Anchoring Adhesive, Container Size 10 oz, Container Type Tube, Resin Type Epoxy, ICC Approved for Cracked Concrete Yes, ICC Approved for Un-Cracked Concrete Yes, Color Gray, Features UV-Resistant, Industry Standards VOC Compliant
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.