Shop DEWALT
See all product information
Create Account
Anchoring Adhesive, 20.5 fl oz Container Size Cartridge
- Mfr # DFC114121
- Zoro # G112648241
product price:Â
$
172.99
/ea
Sold in multiples of 12 for
$2,075.88
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Material
Concrete
Container Type
Cartridge
Container Size
20.5 fl oz
ICC Approved for Un-Cracked Concrete
Yes
Resin Type
Epoxy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DFC114121
- Zoro #
- G112648241
- UPC #
- 075352334745
- Country of Origin
- United States
Dimensions
- Container Size
- 20.5 fl oz
- Fits Chest Size
- Dry, Wet Holes
Details
- Item
- Epoxy Adhesive
- Compatible Material
- Concrete
- Container Type
- Cartridge
- ICC Approved for Un-Cracked Concrete
- Yes
- Resin Type
- Epoxy
- Industry Standards
- 2012 IBC/IRC, 2015 IBC/IRC, 2018 IBC/IRC, 2021 IBC/IRC, AASHTO M235, ACI 318, ACI 355.4/ASTM E488, ASTM C881, C882, Department of Transportation Listing, ESR-5144, FBC, ICC-ES AC308, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, South Coast Aqmd for VOC (LEED V4.1)
- ICC Approved for Cracked Concrete
- Yes
- Includes
- Mixing Nozzle
- Features
- Dry, Wet Holes
- Tensile Strength
- 57,000 psi
- Compatible Anchor Type
- Adhesive Anchors
- Full Cure Time
- 11 hr
- Minimum Performance Temperature
- -40 Degrees F
- Mixing Ratio
- 1:1
- Maximum Performance Temperature
- 176 Degrees F
- ICC Approval Type
- Cracked and Uncracked Concrete
Description
Epoxy Adhesive, Compatible Anchor Type Adhesive Anchors, Compatible Material Concrete, Container Size 20.5 fl oz, Container Type Cartridge, Includes Mixing Nozzle, Mixing Ratio 1:1, Full Cure Time 11 hr, Minimum Performance Temperature -40 Degrees F, Maximum Performance Temperature 176 Degrees F, Ultimate Tension Strength (4,000 psi Concrete) Not Applicable, Resin Type Epoxy, ICC Approved for Cracked Concrete Yes, ICC Approved for Un-Cracked Concrete Yes, Features Dry, Wet Holes
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.