Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anchoring Adhesive, 9.5 fl oz Container Size Cartridge

  • Mfr # DFC114110

  • Zoro # G015812282


product price: $29.35
/ea
Sold in multiples of 12 for $352.20

Key Features

Compatible Material
Concrete, Masonry
Container Type
Cartridge
Resin Type
Epoxy
Tensile Strength
57,000 psi
Industry Standards
2012 IBC/IRC, 2015 IBC/IRC, 2018 IBC/IRC, 2021 IBC/IRC, AASHTO M235, ACI 318, ACI 355.4/ASTM E488, ASTM C881, C882, Department of Transportation Listing, ESR-5144, FBC, ICC-ES AC308, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, South Coast Aqmd for VOC (LEED V4.1)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFC114110
Zoro #
G015812282
UPC #
075352334738
Country of Origin
United States

Dimensions

Container Size
9.5 fl oz

Details

Compatible Material
Concrete, Masonry
Container Type
Cartridge
Resin Type
Epoxy
Tensile Strength
57,000 psi
Item
Anchoring Adhesive
Industry Standards
2012 IBC/IRC, 2015 IBC/IRC, 2018 IBC/IRC, 2021 IBC/IRC, AASHTO M235, ACI 318, ACI 355.4/ASTM E488, ASTM C881, C882, Department of Transportation Listing, ESR-5144, FBC, ICC-ES AC308, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, South Coast Aqmd for VOC (LEED V4.1)
ICC Approved for Cracked Concrete
Yes
Includes
Dispensing Tools, Hole Cleaning Equipment, Mixing Nozzles, Plastic Cartridges
ICC Approved for Un-Cracked Concrete
Yes
Features
Standard Curing System
Compatible Anchor Type
Adhesive Anchors

Description

Anchoring Adhesive, Compatible Anchor Type Adhesive Anchors, Compatible Material Concrete, Masonry, Container Size 9.5 fl oz, Container Type Cartridge, Includes Dispensing Tools, Hole Cleaning Equipment, Mixing Nozzles, Plastic Cartridges, Mixing Ratio 1:1, Full Cure Time Not Applicable, Minimum Performance Temperature -40 Degrees F, Maximum Performance Temperature 176 Degrees F, Ultimate Tension Strength (4,000 psi Concrete) Not Applicable, Resin Type Epoxy

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.