Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-1/2"(115mm)- 6" (125mm) High Performance Trigger Switch Grinder

  • Mfr # DWE43116

  • Zoro # G9534771


original price: $173.99
14% off
new price: $149.00
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
5 in, 6 in
Switch Type
Trigger
Voltage
120V AC
Nominal Amps
13
No Load RPM
9,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWE43116
Zoro #
G9534771
UPC #
885911471725
Country of Origin
China

Dimensions

Wheel Dia.
5 in, 6 in
Spindle Thread Size
5/8 in-11
Cord Length
6 ft
Tool Length
16 1/2 in
Wheel Diameter
4 1/2 in, 5 in, 6 in
Overall Length
16 1/2 in

Details

Item
Angle Grinder
Switch Type
Trigger
Voltage
120V AC
Nominal Amps
13
No Load RPM
9,000 RPM
Lock-on
Yes
Lock-off
Yes
Corded/Cordless
Corded
Includes
4 1/2 in Type 27 Guard, 5 in Type 27 Guard, 6 in Type 27 Guard, Inner and Outer Flange, Side Handle
Number of Pieces
6
Number of Conductors
2
Tool Weight
5.7 lb
Handle Design
Rat Tail
Features
Dust Ejection System
Corded/Banded
Corded
Speed Type
Single
Series
DWE
Max. Speed
9,000 RPM
Lock-On Switch
Yes
Current
13 A
Grip Style
Rat Tail
Minimum Speed
9,000 RPM
Switch Location
Bottom
Application
Grinding
For Wheel Type
Type 27
Head Type
Standard Head
Power Source
Corded
Dust Sealed Switch
Yes
Kit Contents
(1) Bare Tool, (1) 5 in Type 27 Guard, (1) 4.5 in Type 27 Guard, (1) 6 in Type 27 Guard
Number of Speed Settings
1
Lock-Off Switch
Yes
Accessory Free Tool Change
Yes
Dust Management
Dust Ejection System
Safety Features
Lock-Off Switch
Shop By
Hot Buys

Description

Complete a variety of grinding applications with the 4-1/2 in. (115mm)- 6 in. (125mm) Trigger-Switch Grinder. Featuring a powerful 13 Amp motor, this tool delivers 11,000 rpm. Designed for durability and long life, Dust Ejection System technology ejects damaging dust and debris particles that enter the tool.


•9,000 RPM Rating
•13 Amp Motor
•Dust Ejection System provides durability by ejecting damaging dust and debris particles that enter through the air intake vents

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.