Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 in. (150mm) High Performance Paddle Switch Grinder with No Lock-On

  • Mfr # DWE43144N

  • Zoro # G9534266


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
6 in
Switch Type
Paddle
Voltage
120V AC
Nominal Amps
13
No Load RPM
9,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWE43144N
Zoro #
G9534266
UPC #
885911471701
Country of Origin
India

Dimensions

Wheel Dia.
6 in
Tool Length
13 in
Cord Length
6 ft
Spindle Thread Size
5/8 in-11
Overall Length
13 in
Wheel Diameter
6 in

Details

Item
Angle Grinder
Switch Type
Paddle
Voltage
120V AC
Nominal Amps
13
No Load RPM
9,000 RPM
Lock-on
No
Lock-off
Yes
Corded/Cordless
Corded
Includes
6 in Type 1 Guard, 6 in Type 27 Guard, Hex Key, Inner and Outer Flange, Side Handle
Number of Pieces
6
Features
Power Loss Reset
Speed Type
Single
Corded/Banded
Corded
Number of Conductors
2
Tool Weight
6.2 lb
Handle Design
Barrel Grip
Series
DWE
Grip Style
Barrel Grip
Lock-On Switch
No
Accessory Free Tool Change
Yes
Number of Speed Settings
1
Kit Contents
(1) Bare Tool, (1) 6 in Type 27 Guard, (1) 6 in Type 1 Guard
Anti-Kickback Clutch Type
Electronic
Application
Grinding
Safety Features
Anti-Kickback Clutch, Anti-Restart, Lock-Off Switch
Head Type
Standard Head
Power Source
Corded
Lock-Off Switch
Yes
For Wheel Type
Type 27
Dust Sealed Switch
Yes
Max. Speed
9,000 RPM
Switch Location
Bottom
Dust Management
Dust Ejection System
Electrical Protection
Overload Protection
Anti-Restart Technology
Yes
Current
13 A
Minimum Speed
9,000 RPM
Shop By
Hot Buys

Description

The DEWALT DWE43144N 6 in. Paddle Switch Grinder is a corded angle grinder designed for metal grinding and cutting tasks. It features a 13 amp motor delivering up to 9,000 RPM, with a paddle switch design that does not lock on for added control during operation.


Key Features of the DEWALT DWE43144N Angle Grinder:

  • Motor Power: Equipped with a 13 amp motor rated for operation at up to 9,000 RPM.

  • Electronic Anti-Kickback Clutch: The E-CLUTCH® system is designed to detect certain operating conditions and shut down the motor accordingly.

  • Dust Management: Dust Ejection SystemTM directs debris away from air intake vents.

  • Anti-Restart Technology & Lock-Off Switch: Includes anti-restart and lock-off mechanisms intended to address unintended startups following power interruptions.

  • Paddle Switch (No Lock-On): Bottom-located paddle switch provides user control without continuous-on capability.

  • Accessory Free Tool Change: Allows quick wheel changes without extra tools; compatible with Type 27 wheels (6 in. diameter).

  • Corded Operation: Powered by a standard 120V AC supply via a 6 ft cord; single speed setting simplifies use.

  • Kit Contents: Includes both Type 1 and Type 27 guards, hex key, inner/outer flange, side handle, and bare tool for immediate setup out of the box.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.