Angle GrInder, 4-1/2In, 9 A, 11, 000 RPM, 240V (Discontinued)
- Mfr # DWE4203-QS
- Zoro # G2272859
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWE4203-QS
Zoro #
G2272859
UPC #
-
Country of Origin
China
Dimensions
Wheel Dia.
4 1/2 in
Spindle Thread Size
M14
Cord Length
6.3 ft
Tool Length
11 27/64 in
Overall Length
11 3/8 in
Wheel Diameter
4 1/2 in
Description
Angle Grinder, Wheel Diameter 4 1/2 in, Current 9 A, Max. Speed 11,000 RPM, Minimum Speed 11,000 RPM, Switch Type Paddle, Overall Length 11 3/8 in, Kit Contents (1) Bare Tool, (1) Wheel Guard, Head Type Standard Head, Grip Style Barrel Grip, Spindle Thread Size M14, Brake Type None, Dust Management Dust Ejection System, Lock-Off Switch Yes, Lock-On Switch Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.