Zoro Homepage

Angle Grinder, 4 1/2 in Dia

  • Mfr # DCG407B

  • Zoro # G815827882


product price: $199.00
/ea
Free Shipping & Returns

Key Features

Head Type
Standard Head
Voltage
20V DC
Power Source
Cordless
Switch Type
Slide
Cordless Tool Kit Contents
(1) Bare Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCG407B
Zoro #
G815827882
UPC #
0885911979153
Country of Origin
China

Dimensions

Wheel Diameter
4 1/2 in

Details

Head Type
Standard Head
Voltage
20V DC
Power Source
Cordless
Switch Type
Slide
Item
Angle Grinder
Cordless Tool Kit Contents
(1) Bare Tool
Grip Style
Barrel Grip
For Wheel Type
Type A & B
Brushless Motor
Yes
Switch Function
Slide, with Lock-On
Lock-On Switch
Yes
Safety Features
Anti-Rotation System, Overload Protection
Battery Series
20V MAX

Description

The DEWALT - DCG407B is a cordless angle grinder from the 20V MAX series. It is intended for use in various types of grinding, cutting, polishing, and surface preparation tasks. The grinder features a brushless motor, intended for efficiency, and is designed to function cordlessly, which may permit greater freedom of movement. It also has a barrel grip and is outfitted with a standard head for different applications. The tool includes an anti-rotation system and overload protection. These features are intended to help with safe operation, but use should always be carried out in accordance with safety instructions.

Key Features:

  • Battery Series: 20V MAX, representing the tool's power range.
  • Brushless Motor: This may contribute to increased efficiency and require less maintenance.
  • Cordless Tool: This can allow for more flexibility and portability in the absence of power cords or outlets.
  • For Wheel Type: Designed to accept Type A & B wheels, proving its adaptibility in accessory compatibility.
  • Grip Style: Barrel Grip, providing a solid handle for controlling the grinder.
  • Head Type: Standard Head, referring to the configuration of the accessory’s working end.
  • Lock-On Switch: The tool includes a lock-on function that may facilitate prolonged operation.
  • Safety Features: Equipped with an Anti-Rotation System and Overload Protection, intended to assist with safer operation.
  • Switch Function & Type: The slide type switch can stay locked-on for ease and convenience of use.
  • Power Source: Cordless, which may offer more portability and convenience owing to the lack of tethering to a power outlet.
  • Wheel Diameter: 4 1/2 inches, indicating the accommodated grinding wheel size for the angle grinder.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.