
Angle Grinder, 4 1/2 in Dia
Mfr # DCG407P1
Zoro # G615827891
product price: $310.99
/ea
Free Shipping & Returns
Key Features
For Wheel Type
Type A & B
Grip Style
Barrel Grip
Cordless Tool Kit Contents
(1) Bare Tool; (1) 5.0ah Battery, (1) Charger
Head Type
Standard Head
Safety Features
Anti-Rotation System, Overload Protection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCG407P1
Zoro #
G615827891
UPC #
0885911982610
Country of Origin
China
Dimensions
Wheel Diameter
4 1/2 in
Details
Item
Angle Grinder
For Wheel Type
Type A & B
Grip Style
Barrel Grip
Cordless Tool Kit Contents
(1) Bare Tool; (1) 5.0ah Battery, (1) Charger
Head Type
Standard Head
Safety Features
Anti-Rotation System, Overload Protection
Voltage
20V DC
Battery Series
20V MAX
Switch Function
Slide, with Lock-On
Switch Type
Slide
Brushless Motor
Yes
Lock-On Switch
Yes
Battery Capacity
(1) 5.0 Ah
Power Source
Cordless
Description
The DEWALT - DCG407P1 is a cordless Angle Grinder listed under "Angle Grinders & Accessories". This handheld power tool uses a rotating abrasive or cutting disc for tasks such as cutting, grinding, polishing, and preparing surfaces on a diverse range of materials such as metal, masonry, and concrete. As a compact tool with a 20V output, it operates on a single 5.0 Ah battery and is built with a brushless motor that typically has a longer lifespan. It is compatible with both Type A & B wheels, indicating its versatile application range.
Key Features:
- Includes a Barrel Grip-style handle, enhancing user control over the tool.
- Makes use of a Standard Head type, contributing to the grinder's working end or driving surface.
- Comes with a lock-on switch, allowing operation to be sustained without continuous user pressure on the trigger or paddle.
- It features anti-rotation system and overload protection, which are features designed to reduce risks associated with the product's use.
- Possesses a slide switch function with a lock-on mechanism for intuitive control.
- The package includes (1) Bare Tool; (1) 5.0ah Battery, and (1) Charger, included ensuring you have the necessary components to operate the tool.
- Compatible Wheel Diameter measures at 4 1/2 inches, determining the size of the suitable grinding wheel or accessory.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.