Zoro Homepage

Angle Grinder, 4 1/2 in Dia

  • Mfr # DCG408B

  • Zoro # G315827870


product price: $199.00
/ea
Free Shipping & Returns

Key Features

Switch Type
Paddle
Battery Series
20V MAX
Grip Style
Barrel Grip
Head Type
Standard Head
Safety Features
Anti-Rotation System, Overload Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCG408B
Zoro #
G315827870
UPC #
0885911954136
Country of Origin
Mexico

Dimensions

Wheel Diameter
4 1/2 in

Details

Item
Angle Grinder
Switch Type
Paddle
Battery Series
20V MAX
Grip Style
Barrel Grip
Head Type
Standard Head
Safety Features
Anti-Rotation System, Overload Protection
Cordless Tool Kit Contents
(1) Bare Tool
Power Source
Cordless
Brushless Motor
Yes
For Wheel Type
Type A & B
Voltage
20V DC
Switch Function
Paddle, without Lock-On
Lock-On Switch
No

Description

The DEWALT - DCG408B is a cordless angle grinder from the 20V MAX Battery Series, designed for cutting, grinding, polishing, and surface preparation on a range of materials. This tool is ideal for work in industries like masonry, metal fabrication, and concrete. With its brushless motor, it typically offers improved efficiency, and tends to require less maintenance. It accepts wheel types A & B and comes with a standard head. The Barrel grip offers more control, while the lack of a lock-on switch ensures hands-on operation throughout the work.

Key Features:

  • Cordless operation, making it convenient to use without the restrictions of a cord.
  • Comes with one bare tool; it offers flexibility, allowing you to choose the battery and charger that fit your needs.
  • Features a brushless motor, which typically offers higher efficiency, and requires less maintenance compared to other motors.
  • Accepts wheel types A & B, ensuring flexibility in using different types of disc mounts.
  • Incorporates an Anti-Rotation System and Overload Protection, which are features intended to enhance safety and tool durability.
  • Utilizes a paddle switch function for operation.
  • Rated operating voltage at 20V DC, indicating its power source.
  • Comes with a 4 1/2 inch wheel diameter, suitable for a variety of tasks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.