Zoro Homepage

Angle Grinder, 5" Wheel Dia., Tool 13" L

  • Mfr # DWE43231VS/DWA8280HRT

  • Zoro # G3037659


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
5 in
Switch Type
Slide
Voltage
120V AC
Nominal Amps
13
No Load RPM
2200 to 10,500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWE43231VS/DWA8280HRT
Zoro #
G3037659
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia.
5 in
Spindle Thread Size
5/8 in-11
Tool Length
13 in
Cord Length
8 ft

Details

Item
Angle Grinder
Switch Type
Slide
Voltage
120V AC
Nominal Amps
13
No Load RPM
2200 to 10,500
Lock-on
Yes
Lock-off
Yes
Corded/Cordless
Corded
Includes
Flap Disc, Side Handle, Hex Key, Inner and Outer Flange, 5 in Type 27 Guard, Pipeline Cover
Number of Conductors
2
Tool Weight
5.3 lb
Features
Brushless Motor, Kickback Brake(TM)
Handle Design
Barrel Grip
Corded/Banded
Corded
Speed Type
Variable
Brushless Motor
Yes

Description

The DEWALT-DWE43231VS/DWA8280HRT is an Angle Grinder, a handheld power tool used for cutting, grinding, polishing and preparing surfaces. It is designed for use on a variety of materials, including metal, masonry, and concrete. This makes it highly versatile and perfect for a range of construction and refurbishment tasks. The Angle Grinder is further enhanced with a brushless motor which potentially contributes to efficiency, long-term use, and reduced maintenance. What's more, this model comes with an 8ft long power cord for extended reach.

Key Features:

  • The DEWALT Angle Grinder runs on a 120V AC power supply and offers an RPM(no load) range of 2200 to 10,500
  • It leverages enhancements such as Kickback Brake(TM) and a brushless motor, features that may contribute to consistent performance
  • The design includes a Barrel Grip handle, designed for potential comfort and grip security
  • This set is complete with a Flap Disc, Side Handle, Hex Key, inner and outer flange, a 5 in Type 27 Guard, and Pipeline Cover
  • The Grinder incorporates both Lock-on and Lock-off features
  • With a tool length of 13 in, weight of 5.3 lb, and the capability to work with a wheel diameter of up to 5 in, this tool is both compact and versatile
  • The grinder has a 5/8 in-11 spindle thread size for attaching accessories, and employs a slide switch type for easy operation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.