This item is Discontinued.

Dewalt 6" (150mm) No Lock Paddle Cutoff Tool with Adjustable Guard DWE46044

6" (150mm) No Lock Paddle Cutoff Tool with Adjustable Guard (Discontinued)

  • Mfr # DWE46044
  • Zoro # G2100920
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWE46044
Zoro #
G2100920
UPC #
885911424400
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Spindle Thread Size
5/8"-11
Tool Length
7-13/64"
Cord Length
8.0 ft.

Details

Item
Angle Grinder
Switch Type
Paddle
Voltage
120VAC
Nominal Amps
13
No Load RPM
9000
Lock-on
No
Lock-off
No
Corded/Cordless
Corded
Includes
6" Adjustable Slicer Guard, Wrench for Wheel Installation, Wrench for Guard Installaion, Inner and Outer Flange Nuts
Speed Type
Single
Tool Weight
5.3 lb.
Corded/Banded
Corded
Number of Conductors
2
Features
Rotational Stops, Adjustable from 180 Degrees for Cutting Large Materials and ClosesTo 90 Degrees for Cutting Small Materials, Closed Position of Guard, Narrow Width of Guard, Tool Free Adjustments; 13.0 Amp/2.3 Hp/9,000 Rpm Motor, Lock off, Dust Ejection System(Tm), Quick-Change
Handle Design
Barrel Grip

Description

Angle Grinder, Switch Type Paddle, Spindle Thread Size 5/8 In.-11

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.