This item is Discontinued.

Dewalt 6" (150m) No Lock Rattail Cutoff Tool with Adjustable Guard DWE46066

6" (150m) No Lock Rattail Cutoff Tool with Adjustable Guard (Discontinued)

  • Mfr # DWE46066
  • Zoro # G1992737
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWE46066
Zoro #
G1992737
UPC #
885911424219
Country of Origin
China

Dimensions

Tool Length
7-13/64"
Spindle Thread Size
5/8"-11
Cord Length
8.0 ft.
Wheel Dia.
6 in

Details

Item
Angle Grinder
Includes
6" Adjustable Slicer Guard, Wrench for Wheel Installation, Wrench for Guard Installaion, Inner and Outer Flange Nuts, Mfr. No. D28066N Rat Tail Cut Off Grinder
Switch Type
Trigger
Number of Conductors
2
Corded/Cordless
Corded
No Load RPM
9000
Voltage
120VAC
Tool Weight
5.7 lb.
Corded/Banded
Corded
Lock-off
Yes
Speed Type
Single
Handle Design
Rat Tail
Lock-on
No
Features
Rotational Stops, Adjustable from 180 Degrees for Cutting Large Materials and ClosesTo 90 Degrees for Cutting Small Materials, Closed Position of Guard, Narrow Width of Guard, Tool Free Adjustments; 13.0 Amp/2.3 Hp/9,000 Rpm Motor, Lock Off, Dust Ejection System(Tm), Quick-Change
Nominal Amps
13

Description

Angle Grinder, Switch Type Trigger, Spindle Thread Size 5/8 In.-11

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.