Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 in. / 6 in. Brushless Small Angle Grinder, Slide with Tuckpointing Shroud

  • Mfr # DWE46202

  • Zoro # G2145816


product price: $485.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
6 in
Switch Type
Slide
Voltage
120V AC
Nominal Amps
13
No Load RPM
9,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWE46202
Zoro #
G2145816
UPC #
885911522700
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Spindle Thread Size
5/8 in-11
Tool Length
13 in
Cord Length
6 ft
Wheel Diameter
6 in
Overall Length
13 in

Details

Item
Angle Grinder
Switch Type
Slide
Voltage
120V AC
Nominal Amps
13
No Load RPM
9,000 RPM
Lock-on
No
Lock-off
Yes
Corded/Cordless
Corded
Includes
5 in Sandwich Blade (DW4741S), 6 in Tuckpoint Shroud (DWE46100), Air Lock Connector (DWV9000), Hex Key, Inner and Outer Flange, Kit Bag, Side Handle
Number of Pieces
8
Tool Weight
8.1 lb
Corded/Banded
Corded
Features
Brushless Motor, Power Loss Reset
Handle Design
Rat Tail
Speed Type
Variable
Number of Conductors
2
Brushless Motor
Yes
Series
DWE
Lock-Off Switch
Yes
Minimum Speed
2,000 RPM
Safety Features
Anti-Restart, Brake, Lock-Off Switch
Application
Grinding
Anti-Restart Technology
Yes
Speed Ranges
2,000 to 9,000 RPM
Current
13 A
Grip Style
Rat Tail
Electrical Protection
Overload Protection
Max. Speed
9,000 RPM
Kit Contents
(1) Bare Tool, (1) Tuckpoint Shroud, (1) Sandwich Blade
Power Source
Corded
Dust Management
Tuckpointing Shroud
Lock-On Switch
No
Head Type
Standard Head
Case Included
Yes
Switch Location
Side
Brake Type
Electronic
Number of Speed Settings
Continuous

Description

Take on a variety of grinding applications with the 5 in. - 6 in. Brushless Small Angle Grinder. Built with safety in mind, this grinder features E-CLUTCHTM technology that is designed to detect the motion of the tool and shut it down in the event of a pinch or stall. For the total solution, this kit includes (1) 6 in (150mm) DWE46100 Tuckpoint Shroud, (1) DWV9000 Air Lock Connector, and a durable Bag for portability on the jobsite.


  • • Brushless motor requires no brush changes

  • • The electronic Kickback Brake engages when a pinch, stall, or bind-up event is sensed, engaging with maximum force to quickly stop the wheel, reduce the movement of the grinder, and shut the motor off

  • • Power-loss reset® - the on/off trigger switch has a no-volt release function. in the event of a power outage or other unexpected shut down, the trigger switch will need to be cycled (turned off and then on) to restart tool

Designed for:


  • • Tuckpointing

  • • (1) Side Handle

Additional Features:


  • • Variable speed functionality lets the user adjust wheel speed for applications as needed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.