Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 in. / 6 in. Brushless Paddle Switch Small Angle Grinder with Kickback Brake, No Lock

  • Mfr # DWE43244N

  • Zoro # G6567893


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Overall Length
13 1/2 in
Features
Brushless Motor, Power Loss Reset
Includes
6 in Type 1 Guard, 6 in Type 27 Guard, Hex Key, Inner and Outer Flange, Side Handle
Voltage
120V AC
Lock-on
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWE43244N
Zoro #
G6567893
UPC #
885911538657
Country of Origin
China

Dimensions

Overall Length
13 1/2 in
Spindle Thread Size
5/8 in-11
Wheel Dia.
6 in
Tool Length
14 in
Cord Length
6 ft
Wheel Diameter
6 in

Details

Item
Angle Grinder
Features
Brushless Motor, Power Loss Reset
Includes
6 in Type 1 Guard, 6 in Type 27 Guard, Hex Key, Inner and Outer Flange, Side Handle
Voltage
120V AC
Lock-on
No
No Load RPM
9,000 RPM
Tool Weight
6 lb
Switch Type
Paddle
Corded/Cordless
Corded
Corded/Banded
Corded
Lock-off
Yes
Nominal Amps
13
Number of Conductors
2
Speed Type
Variable
Handle Design
Rat Tail
Number of Pieces
5
Lock-Off Switch
Yes
Safety Features
Anti-Kickback Clutch, Anti-Restart, Brake, Lock-Off Switch
Anti-Kickback Clutch Type
Electronic
Anti-Restart Technology
Yes
Lock-On Switch
No
Max. Speed
9,000 RPM
Power Source
Corded
Application
Grinding
Series
DWE
Grip Style
Barrel Grip
Switch Location
Bottom
Head Type
Standard Head
Brushless Motor
Yes
Kit Contents
(1) Bare Tool, (1) 6 in Type 27 Guard, (1) 6 in Type 1 Guard
Number of Speed Settings
Continuous
Current
13 A
For Wheel Type
Type 1, Type 27
Electrical Protection
Overload Protection
Minimum Speed
9,000 RPM
Brake Type
Electronic

Description

The DEWALT DWE43244N is a 5 in. / 6 in. brushless paddle switch small angle grinder designed for grinding applications. This corded tool features a powerful brushless motor and electronic kickback brake, designed to assist with user control during operation. The grinder includes anti-restart technology and an electronic clutch.


Key Features of the DEWALT DWE43244N Angle Grinder:

  • Brushless Motor: Does not require brush changes.

  • Electronic Kickback Brake: Activates when pinch, stall, or bind-up events are detected to stop the wheel and shut off the motor.

  • Anti-Restart Technology: Power-loss reset function requires cycling the trigger after unexpected shutdowns before restarting.

  • Paddle Switch with Lock-Off: Intended to reduce unintended activation; does not include a lock-on feature for added control.

  • Corded Operation: Powered by a 13A, 120V AC supply with a 6 ft cord length for continuous use without battery changes.

  • Compatible Wheel Types: Designed for use with Type 1 and Type 27 wheels up to 6 inches in diameter; operates at up to 9,000 RPM no load speed.

  • Includes Accessories: Comes with side handle, hex key, inner/outer flange, and both Type 1 & Type 27 guards for versatile setup options.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.