This item is Discontinued.

Dewalt Angle Grinder, 7" Wheel Dia., Tool 19" L DWE43840CN/DWA8286

This item is Discontinued.

Dewalt

Angle Grinder, 7" Wheel Dia., Tool 19" L (Discontinued)

Mfr # DWE43840CN/DWA8286
Zoro # G3037713
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWE43840CN/DWA8286
Zoro #
G3037713
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia.
7 in
Tool Length
19 in
Spindle Thread Size
5/8"-11
Cord Length
8 ft

Details

Item
Angle Grinder
Switch Type
Trigger
Voltage
120V AC
Nominal Amps
13
No Load RPM
8500
Lock-on
No
Lock-off
Yes
Corded/Cordless
Corded
Includes
Flap Disc, Side Handle, Hex Key, Inner and Outer Flange, 7 in Type 27 Guard, Pipeline Cover
Number of Conductors
2
Features
Brushless Motor, Kickback Brake(TM)
Tool Weight
6.4 lb
Corded/Banded
Corded
Handle Design
Barrel Grip
Speed Type
Variable
Brushless Motor
Yes
Nominal Voltage
115V

Description

Angle Grinder, Switch Type Trigger, Spindle Thread Size 5/8 In.-11

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.