Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLEXVOLT Angle Grinder 60V MAX, 4.5" Wheel (Tool Only)

  • Mfr # DCG418B

  • Zoro # G8683126


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
4 1/2 in
Switch Type
Trigger
Voltage
60V DC
No Load RPM
9000
Lock-on
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCG418B
Zoro #
G8683126
UPC #
885911689908
Country of Origin
China

Dimensions

Wheel Dia.
4 1/2 in
Spindle Thread Size
5/8 in-11
Tool Length
13-19/32 in
Overall Length
13 5/8 in
Wheel Diameter
4 1/2 in, 6 in

Details

Item
Angle Grinder
Switch Type
Trigger
Voltage
60V DC
No Load RPM
9000
Lock-on
No
Lock-off
Yes
Corded/Cordless
Cordless
Includes
4 1/2 in Type 27 Guard, 6 in Type 27 Guard, Wrench, (2) Flanges, Side Handle
Cordless Tool Battery Type
Li-ion
Charger Replacement
49EM80
Battery Pack Replacement
53JH17
Brushless Motor
Yes
Series
FLEXVOLT(R)
Features
Electronic Clutch, Kickback Brake, 13A Motor
Tool Weight
4.7 lb
Battery Capacity
9.0Ah
Included Charger
No
Battery Included
No
For Wheel Type
Type 27
Grip Style
Barrel Grip
Head Type
Standard Head
Brake Type
Electronic
Power Source
Cordless
Cordless Tool Kit Contents
(1) Bare Tool
Number of Batteries Included
0
Lock-On Switch
No
Anti-Restart Technology
Yes
Safety Features
Anti-Kickback Clutch, Anti-Restart, Brake, Lock-Off Switch
Minimum Speed
9,000 RPM
Tether Style
Not Tether Capable
Charger Included
No
Lock-Off Switch
Yes
Max. Speed
9,000 RPM
Case Included
No
Anti-Kickback Clutch Type
Electronic
Switch Function
Trigger, without Lock-On

Description

Get THE POWER OF CORDED. FREEDOM OF CORDLESSTM with the durable 60V MAX* Brushless Cordless 4-1/2 in. - 6 in. Grinder with KICKBACK BRAKETM. This powerful tool is engineered with a 13 Amp motor and 2,300 max watts out to power through tough jobs. As a part of the PERFORM & PROTECTTM lineup, this grinder features E-CLUTCHTM technology that is designed to detect the motion of the tool and shut it down in the event of a pinch or stall. Battery & Charger Sold Separately


  • • 13 Amp motor equivalent power

  • • 9000 rpm no-load speed for applications with 6 in. grinder wheels

  • • Brake engages when trigger is released with stopping speeds of 1.5 seconds when using a standard grinding wheel (4-1/2 in. x 1/4 in. bonded abrasive wheel, non-hubbed)

Designed for:


  • • Grinding

  • • (1) Wrench

  • • * Maximum initial battery voltage (measured without a workload) is 60 volts. Nominal voltage is 54.

Additional Features:


  • • Kicback Brake engages when a pinch, stall, or bind-up event is sensed and the electronic brake engages with maximum force to quickly stop the wheel, reduce the movement of the grinder, and shut the grinder off

  • • E-CLUTCH® activates in less than a tenth of a second when a pinch/stall is detected, shutting down the motor

  • • Up to 30% more power vs the DCG414 Grinder**

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.