Zoro Homepage

FLEXVOLT 60V MAX Side Handle Detect Grinder, 4-1/2 to 6 in, Two-Hand, 9,000 RPM

  • Mfr # DCG418SHDB

  • Zoro # G015827897


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Voltage
60V DC
Switch Type
Trigger
Brushless Motor
Yes
Cordless Tool Kit Contents
Bare Tool
Wheel Diameter
4 1/2 in, 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCG418SHDB
Zoro #
G015827897
UPC #
0885911937139
Country of Origin
China

Dimensions

Wheel Diameter
4 1/2 in, 6 in

Details

Item
Side Handle Detect Grinder
Voltage
60V DC
Switch Type
Trigger
Brushless Motor
Yes
Cordless Tool Kit Contents
Bare Tool
Safety Features
Anti-Rotation System
Grip Style
Barrel Grip
Head Type
Standard Head
For Wheel Type
Type 1, Type 27
Switch Function
Trigger, with Lock-On

Description

The DEWALT - DCG418SHDB is a Side Handle Detect Grinder, suitable for use in industrial and commercial settings. Specifically designed to handle wheels of Type 1 and Type 27, this equipment provides reliable, efficient grinding with its Barrel grip and Standard Head for increased control and precision. A key attribute of the DCG418SHDB is its Brushless Motor which offers high power output and enhanced runtime, promoting productivity and performance. Its versatility is further enhanced by its compatibility with 4 1/2 inch and 6-inch wheels, making it a valuable tool for a variety of grinding tasks.

Key Features:

  • Brushless Motor: The DCG418SHDB has a Brushless Motor, known for better operational efficiency. The motor’s lifespan can vary depending on different factors including usage and maintenance.
  • For Wheel Type: This tool is designed to accept Type 1 and Type 27 grinding wheels, letting users choose in accordance with their specific needs.
  • Grip Style: The DCG418SHDB comes with a Barrel Grip design. Control and comfort may vary depending on individual technique and hand strength.
  • Head Type: The tool is with a Standard Head that is commonly preferred in grinding tasks for its known design benefits.
  • Safety Features: The Angle Grinder has an Anti-Rotation System, a feature typically added in certain models for safety considerations.
  • Switch Function and Type: The grinder's operation is controlled through a Trigger with Lock-On, providing an accessible and efficient power switch.
  • Voltage: The Angle Grinder operates on a 60V DC voltage, in line with power requirements common in industrial and commercial environments.
  • Wheel Diameter: The DCG418SHDB is designed to fit wheel diameters of 4 1/2 inches and 6 inches. Varying wheel sizes may impact grinding functions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.