Zoro Homepage

FLEXVOLT 60V MAX Side Handle Detect Grinder Kit, 4-1/2 to 6 in, Two-Hand, 9,000 RPM

  • Mfr # DCG418SHDX2

  • Zoro # G815827943


product price: $673.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Trigger
Brushless Motor
Yes
Voltage
60V DC
Battery Capacity
(2) 9.0ah
Cordless Tool Kit Contents
(2) Batteries; (1) Charger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCG418SHDX2
Zoro #
G815827943
UPC #
0885911937313
Country of Origin
China

Dimensions

Wheel Diameter
4 1/2 in, 6 in

Details

Switch Type
Trigger
Item
Side Handle Detect Grinder
Brushless Motor
Yes
Voltage
60V DC
Battery Capacity
(2) 9.0ah
Cordless Tool Kit Contents
(2) Batteries; (1) Charger
For Wheel Type
Type 1, Type 27
Switch Function
Trigger, with Lock-On
Head Type
Standard Head
Grip Style
Barrel Grip
Safety Features
Anti-Rotation System

Description

The DEWALT - DCG418SHDX2 is a Side Handle Detect Grinder, a product under the category "Angle Grinders & Accessories". Operating at 60V DC, this cordless tool is powered by a brushless motor, potentially offering an extended lifespan and reduced maintenance requirements compared to brushed versions. Two 9.0ah batteries and a charger are included for practical use. It is designed for Type 1 and Type 27 wheels and features a barrel grip style for improved handling. The grinder is equipped with a standard head type, and an Anti-Rotation System is included as a safety feature.

Key Features:

  • Brushless Motor: May have a longer lifespan and require less maintenance as compared to brushed motors.
  • Power Supply: Includes two 9.0ah batteries and a charger.
  • Wheel Compatibility: Designed for Type 1 and Type 27 wheels.
  • Grip Style: Features a barrel grip design for better control and handling.
  • Head Type: Features a standard head type.
  • Promotion Restriction: Not eligible for promotion.
  • Safety Features: Equipped with an Anti-Rotation System as a safety feature.
  • Switch Function: Includes a Trigger with Lock-On switch for easy control.
  • Voltage: Operates at 60V DC, compatible with direct current sources.
  • Wheel Diameter: Can accommodate a wheel diameter of 4 1/2 inches or 6 inches.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.