Shop DEWALT
See all product information
Create Account
Angle Grinder Kit, 9,000 RPM, 60V DC
- Mfr # DCG418MX1
- Zoro # G623944245
product price:Â
$
497.99
/ea
Free Shipping & Returns
Key Features
Product Type
Angle Grinder
Wheel Diameter
4 1/2 in, 6 in
Maximum Speed
9,000 RPM
Number of Batteries Included
1
Head Type
Standard Head
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCG418MX1
- Zoro #
- G623944245
- UPC #
- 0198706066908
- Country of Origin
- Mexico
- Product Type
- Angle Grinder
- Item
- Angle Grinder Kit
- Maximum Speed
- 9,000 RPM
- Number of Batteries Included
- 1
- Head Type
- Standard Head
- For Workpiece Material
- Steel
- Switch Type
- Trigger
- Brake Type
- Electronic
- Includes Battery
- Battery Included
- Voltage
- 60V DC
- Power Source
- Cordless
- Number of Chargers Included
- 1
- Tool Series
- FLEXVOLT(R)
- Number of Speed Settings
- 1
- Handle Style
- Barrel Grip
- Includes
- Battery, Charger, Kit Bag
- Safety Features
- Anti-Kickback Clutch, Anti-Restart Technology, Brake, Lock-Off Switch
- Battery Capacity
- 9.0 Ah
- Battery Platform
- FLEXVOLT(R)
- Anti-Kickback Clutch Type
- Electronic
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Dimensions
- Wheel Diameter
- 4 1/2 in, 6 in
- Spindle Thread Size
- 5/8"-11
Description
Angle Grinder Kit, Head Type Standard Head, Voltage 60V DC, Wheel Diameter 4 1/2 in, 6 in, Brushless Motor Yes, Battery Capacity 9.0 Ah, Safety Features Anti-Kickback Clutch, Anti-Restart Technology, Brake, Lock-Off Switch, Switch Type Trigger, Brake Type Electronic, Number of Speed Settings 1, Spindle Thread Size 5/8 In.-11, Anti-Kickback Clutch Type Electronic
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.