Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLEXVOLT Angle Grinder Kit 60V MAX , 4.5" Wheel

  • Mfr # DCG418X2

  • Zoro # G8683135


product price: $568.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
4 1/2 in
Switch Type
Trigger
Voltage
60V DC
No Load RPM
9000
Lock-on
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCG418X2
Zoro #
G8683135
UPC #
885911689939
Country of Origin
Mexico

Dimensions

Wheel Dia.
4 1/2 in
Tool Length
13-19/32 in
Spindle Thread Size
5/8 in-11
Overall Length
13 5/8 in
Wheel Diameter
4 1/2 in, 6 in

Details

Item
Angle Grinder Kit
Switch Type
Trigger
Voltage
60V DC
No Load RPM
9000
Lock-on
No
Lock-off
Yes
Corded/Cordless
Cordless
Includes
4 1/2 in (115mm) Type 27 Guard, 6 in (150mm) Type 27 Guard, Kit Bag, Wrench, (2) Flanges, Side Handle
Tool Weight
4.7 lb
Charger Replacement
49EM80
Battery Included
(2) 53JH17
Battery Capacity
(2) 9.0 Ah
Brushless Motor
Yes
Battery Pack Replacement
53JH17
Included Charger
49EM80
Cordless Tool Battery Type
Li-ion
Features
Electronic Clutch, Kickback Brake, 13A Motor
Series
FLEXVOLT(R)
Case Included
Yes
Battery Series
20V MAX XR(R)
Anti-Kickback Clutch Type
Electronic
Battery Model No.
DCB609
Anti-Restart Technology
Yes
Number of Batteries Included
2
Charger Included
Yes
Minimum Speed
9,000 RPM
Lock-On Switch
No
Tether Style
Not Tether Capable
Head Type
Standard Head
Cordless Tool Kit Contents
(1) Bare Tool; (2) Batteries; (1) Charger;
For Wheel Type
Type 27
Grip Style
Rat Tail
Charger Model
DCB118
Power Source
Cordless
Lock-Off Switch
Yes
Safety Features
Anti-Kickback Clutch, Anti-Restart, Brake, Lock-Off Switch
Brake Type
Electronic
Max. Speed
9,000 RPM
Switch Function
Trigger, without Lock-On

Description

The DEWALT - DCG418X2 is an Angle Grinder Kit, part of the FLEXVOLT(R) series. This cordless tool is powered by a 60V DC battery and reaches a speed range of 9,000 RPM at no load and maximum speed. Two batteries are included in this kit (20V MAX XR(R) series, Model No.: DCB609) with a capacity of 9(Ah) each. A dedicated battery charger (Model: DCB118) is provided. It's a compact tool with an overall length of 13 5/8 in" and has a specified weight of 4.7 lb.

Key Features:

  • Comes with an activated brake system and electronic clutch, designed for increased user control including an Anti-Kickback mechanism, Anti-Restart mechanism, and a Lock-Off Switch (usage and results may vary based on individual use).
  • Compatible with Type 27 wheel types.
  • Designed with a Standard Head type and a Rat Tail grip style.
  • Features a Trigger switch setup, without Lock-On switch, for secure and controlled operations.
  • Includes 4 1/2 in (115mm) Type 27 Guard, 6 in (150mm) Type 27 Guard, side handle, wrench, two flanges, and a kit bag for storage.
  • Operates with a spindle thread size of 5/8 in-11 for connecting wheel and accessory attachments.
  • Not Tether capable
  • Compatible with wheel diameters: 4 1/2 in and 6 in.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.