Zoro Homepage

Angle Grinder, w/ (25) Abrasive Wheels

  • Mfr # DWE4012/DWA8951F

  • Zoro # G7642883


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
4-1/2 in
Voltage
120V AC
Nominal Amps
7
No Load RPM
12,000
Lock-on
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWE4012/DWA8951F
Zoro #
G7642883
UPC #
885911351638
Country of Origin
Multiple

Dimensions

Wheel Dia.
4-1/2 in
Spindle Thread Size
5/8 in-11
Cord Length
6.1 ft
Tool Length
10-5/8 in

Details

Item
Angle Grinder
Switch Type
Paddle
Voltage
120V AC
Nominal Amps
7
No Load RPM
12,000
Lock-on
Yes
Lock-off
No
Corded/Cordless
Corded
Includes
(25) Abrasive Wheels
Speed Type
Single
Features
OneTouch Guard, Hex Wrench, Low Profile, Quick Change Wheel Release, 2-Position Removable Side
Number of Conductors
2
Corded/Banded
Corded
Tool Weight
3.9 lb
Handle Design
Barrel Grip

Description

The DEWALT - DWE4012/DWA8951F is categorized as an "Angle Grinder", primarily used for a range of industrial and commercial tasks including cutting, grinding, polishing, and surface preparation on various materials like metal, masonry, and concrete among others. This power tool operates on a 120V AC power supply delivered through a 6.1 ft cord, and boasts a nominal amperage of 7 and a No Load RPM rating of 12000, reflecting its high performance capacity. With a weight of 3.9 lbs and a tool length of 10-5/8 inches, it is suitable for a range of purposes.

Key Features:

  • Single speed type design makes it suitable for various work profiles.
  • Equipped with a 2-Position Removable Side handle for diverse usage.
  • Quick Change Wheel Release and OneTouch Guard mechanisms for efficient operation.
  • Accommodates a 4-1/2 inch wheel diameter, indicating its compatibility with standard wheel sizes for multi-purpose applications.
  • Spindle Thread Size of 5/8 in-11, compatible with typical attachments.
  • Comes with (25) Abrasive Wheels to enhance package value.
  • Includes Hex Wrench and Low Profile features for added convenience.
  • The paddle switch type is designed for operation control.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.