Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angle Grinder, 120V AC, w/ (25) Abrasive Wheels, Wheel Dia. 4-1/2 in

  • Mfr # DWE402N/DWA8951F

  • Zoro # G7642761


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
4-1/2 in
Switch Type
Paddle
Voltage
120V AC
Nominal Amps
11
No Load RPM
11,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWE402N/DWA8951F
Zoro #
G7642761
UPC #
885911356220
Country of Origin
Multiple

Dimensions

Wheel Dia.
4-1/2 in
Tool Length
11-13/16 in
Cord Length
6.3 ft
Spindle Thread Size
5/8 in-11

Details

Item
Angle Grinder
Switch Type
Paddle
Voltage
120V AC
Nominal Amps
11
No Load RPM
11,000
Lock-on
No
Lock-off
Yes
Corded/Cordless
Corded
Includes
(25) Abrassive Wheels
Tool Weight
4.3 lb
Handle Design
Barrel Grip
Number of Conductors
2
Speed Type
Single
Features
Dust Ejection System(TM), One-Touch Guard
Corded/Banded
Corded

Description

The DEWALT DWE402N/DWA8951F is a Corded Angle Grinder designed for a variety of applications, including cutting, grinding, polishing and surface preparation on diverse materials. The grinder is powered by 120V AC and operates at a spindle speed of 11000 RPM under no load, providing ample power quality suitable for material removal tasks. Its Barrel Grip design ensures a comfortable grip during use. The angle grinder comes with (25) Abrasive Wheels. Safety features such as Dust Ejection System(TM) and One-Touch Guard along with a lock-off switch add to its utility.

Key Features:

  • The angle grinder is equipped with an 11 Amp motor, highlighting its high power capability.
  • The Dust Ejection System(TM) and One-Touch Guard provide unique operational features.
  • With a 6.3 ft cord length, the grinder provides the capacity for use in various workspaces.
  • The grinder has a tool length of 11-13/16 inches and weighs 4.3 lbs, indicating its compact and lightweight design.
  • The grinder is intended for use with 4-1/2-inch abrasive wheels, making it suitable for different grinding and cutting tasks.
  • The grinder uses a Paddle switch for operation control.
  • The spindle thread size of 5/8 in-11 signifies the standard interface type for attaching wheels, discs, guards and accessories.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.