Zoro Homepage

Annular Cutters, 2 in Overall L

  • Mfr # DWAC02014

  • Zoro # G610112022


product price: $54.45
/ea

Key Features

Annular Cutter Drive Style
Weldon
Decimal Equivalent
0.875
Measurement System
Fractional Inch
Overall Length
2 in
Material - Machining
High-Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWAC02014
Zoro #
G610112022
UPC #
885911736862
Country of Origin
China

Dimensions

Overall Length
2 in
Cutter Diameter
7/8 in
Shank Diameter
3/4 in
Maximum Cutting Depth
2 in
For Chuck Size
3/4 in

Details

Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Decimal Equivalent
0.875
Measurement System
Fractional Inch
Material - Machining
High-Speed Steel
Sub Brand
Dewalt
Primary Material Application
Aluminum, Stainless Steel, Structure Steel
Finish - Machining
Bright
For Tool Type
Magnetic Drill Press
Shank Type - Machining
Weldon Flat
For Use with Pilot Pin
DWAC02000
Spiral Direction
Right Hand
Number of Flutes
6
Pilot Pin Included
No
Series
Annular Cutters

Description

Annular Cutter, High-Speed Steel, Bright, 7/8 in, Weldon Flat, Shank Diameter 3/4 in, Shank Thread Size Not Applicable, Shank Hex Size Not Applicable, For Chuck Size 3/4 in, Maximum Cutting Depth 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.