
Annular Cutters, 2 in Overall L
Mfr # DWAC02015
Zoro # G810112037
product price: $54.99
/eaKey Features
Annular Cutter Drive Style
Weldon
Decimal Equivalent
0.9375
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Stainless Steel, Structure Steel
Material - Machining
High-Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DWAC02015
Zoro #
G810112037
UPC #
885911736879
Country of Origin
China
Dimensions
Cutter Diameter
15/16 in
Overall Length
2 in
Shank Diameter
3/4 in
For Chuck Size
3/4 in
Maximum Cutting Depth
2 in
Details
Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Decimal Equivalent
0.9375
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Stainless Steel, Structure Steel
Material - Machining
High-Speed Steel
Sub Brand
Dewalt
Number of Flutes
6
Finish - Machining
Bright
For Use with Pilot Pin
DWAC02000
Spiral Direction
Right Hand
Shank Type - Machining
Weldon Flat
Series
Annular Cutters
For Tool Type
Magnetic Drill Press
Pilot Pin Included
No
Description
Annular Cutter, High-Speed Steel, Bright, 15/16 in, Weldon Flat, Shank Diameter 3/4 in, Shank Thread Size Not Applicable, Shank Hex Size Not Applicable, For Chuck Size 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.