Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Annular Cutters, 2 in Overall L

  • Mfr # DWAC02017

  • Zoro # G210112019


product price: $59.59
/ea

Key Features

Annular Cutter Drive Style
Weldon
Primary Material Application
Aluminum, Stainless Steel, Structure Steel
Sub Brand
Dewalt
Material - Machining
High-Speed Steel
Shank Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWAC02017
Zoro #
G210112019
UPC #
885911736909
Country of Origin
China

Dimensions

Shank Diameter
3/4 in
Cutter Diameter
1 1/16 in
Overall Length
2 in
Maximum Cutting Depth
2 in
For Chuck Size
3/4 in

Details

Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Primary Material Application
Aluminum, Stainless Steel, Structure Steel
Sub Brand
Dewalt
Material - Machining
High-Speed Steel
Decimal Equivalent
2.125
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Pilot Pin Included
No
Shank Type - Machining
Weldon Flat
Series
Annular Cutters
Number of Flutes
8
For Tool Type
Magnetic Drill Press
Finish - Machining
Bright
For Use with Pilot Pin
DWAC02000

Description

The DEWALT DWAC02017 Annular Cutter is compatible with magnetic drill presses equipped with a 3/4 in. Weldon shank.


Key Features of the DEWALT DWAC02017 Annular Cutter:

  • Material: High-speed steel construction

  • Cutter Diameter: measures 1-1/16 in.

  • Cutting Depth: rated for holes up to 2 in. deep in compatible materials

  • Shank Type: weldon flat shank (3/4 in.)

  • Number of Flutes: features 8 flutes and right-hand spiral direction

  • Pilot Pin Compatibility: compatible with pilot pin model DWAC02000 (not included)

  • Finish: bright finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.