Annular Cutters, 2 in Overall L

  • Mfr # DWAC02008

  • Zoro # G910111923


product price:  $39.99
/ea

Key Features

Annular Cutter Drive Style
Weldon
Overall Length
2 in
Shank Diameter
3/4 in
Primary Material Application
Aluminum, Stainless Steel, Structure Steel
Decimal Equivalent
0.5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWAC02008
Zoro #
G910111923
UPC #
885911736800
Country of Origin
China

Dimensions

Overall Length
2 in
Shank Diameter
3/4 in
Cutter Diameter
1/2 in
For Chuck Size
3/4 in
Maximum Cutting Depth
2 in

Details

Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Primary Material Application
Aluminum, Stainless Steel, Structure Steel
Decimal Equivalent
0.5
Measurement System
Fractional Inch
Material - Machining
High-Speed Steel
Sub Brand
Dewalt
Pilot Pin Included
No
Finish - Machining
Bright
Spiral Direction
Right Hand
For Use with Pilot Pin
DWAC02000
Number of Flutes
4
Shank Type - Machining
Weldon Flat
For Tool Type
Magnetic Drill Press
Series
Annular Cutters

Description

Annular Cutter, High-Speed Steel, Bright, 1/2 in, Weldon Flat, Shank Diameter 3/4 in, Shank Thread Size Not Applicable, Shank Hex Size Not Applicable, For Chuck Size 3/4 in, Maximum Cutting Depth 2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.